Shop All Combined Drill & Countersinks
Drillco
15, DRILL & COUNTRSINK - 3500E
Mfr # 350E015
Zoro # G110371288
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 15
- Measurement System Inch
- Overall Length (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350E015
- Zoro # G110371288
- UPC # 45996999303
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 15 |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- HHIP 29mm Combination Wrench (7023-2035)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1994456)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- Drillco Combined Drill & Countersinks