Shop All Chucking Reamers
Drillco
14MM S/S STR FLUTE CHUCK REAMER - 4350E
Mfr # 435E114
Zoro # G010370350
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Shank Size 11mm
- Overall Length 170mm
- Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 435E114
- Zoro # G010370350
- UPC # 45997097664
- Country of Origin China
- Category Chucking Reamers
Dimensions
Shank Size | 11mm |
Overall Length | 170mm |
Size | 14mm |
Details
Material - Machining | High Speed Steel |
Measurement System | Metric |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Csp1444 Mk Morse Trigger (CSP1444)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5253)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75006)
- IDEAL Ideal Industries 131-34-001 Small Safe-T-Grip Fuse Puller (131-34-001)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- DRILLCO 17/32, S/S HEL FLUT CHUCK REAMER -4375E (437E134)
- DRILLCO 29/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E158)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- UNIBOR 5/8in CAR REAMER (CR058)
- Drillco Reamers