Shop All Tap Sets
Drillco
14MM-1.50 4FL TAP SET - 2800
Mfr # 28A140BS
Zoro # G210371478
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 14mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Mini QuickRelease ratchet fine tooth WA.4.5 ° L.90 mm (11111050)
- DYNABRADE Mini-Dynorbital R.O.S. Versatility Kit (51415)
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80218D2B82440)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1736)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 30mm x 1.5, Metric Tap Set (28E300CS)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- DRILLCO 18PC UNF TAP DRILL SET 200 Drill 2000 TAPS (200F2018)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5543)
- Drillco Tap Sets