Shop All Masonry Drill Bits
Drillco
1/4 X10.1/2 SDS PLUS DURATIP DRILL 1720F
Mfr # 172F11610
Zoro # G610372303
product price: $12.89
/ea
$12.89
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
- Brand Drillco
- MFR # 172F11610
- Zoro # G610372303
- UPC # 45996697230
- Country of Origin Germany
- Category Masonry Drill Bits
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
Documents & Resources
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
- LYNDEX-NIKKEN Coolant Collet, ER32, 31/64in (E32-031(C))
- BON TOOL Square Bead Jointer, 1/4" X 3/16" And 3/8" X 3/16" (11-811)
- WESTWARD Telescoping Alligator Clip, 7-3/8 In L (1VTY5)
- BESSEY C-Clamp, 1 in Maximum Opening, Gray (CM10)
- DRILLCO 9/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F13612)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- DRILLCO 3/4 X 21 SDS-MAX Masonry Drill (174F14821)
- DRILLCO 1 in. X 12, MASONRY DRILL ROTA & HAM -1600A (160A16412B)
- DRILLCO 1/4 MASONRY DRILL STRAIGHT SHANK -1600N (160N116)
- DRILLCO 7/16 X 12.1/2, SDS PLUS DRILL - 1700A (170A12812)
- DIABLO SDS-Max Floor Scrapers Deliver Xtrm Dura (DMAMXCH1200)
- Drillco Drill Bits