Shop All Masonry Drill Bits
Drillco
1/4 X 6, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1166
Zoro # G110373299
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Overall Length 6 in
- Dimension Type Inch
- Shank Size (In.) 1/4 in
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A1166
- Zoro # G110373299
- UPC # 45996695830
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 6 in |
Dimension Type | Inch |
Shank Size (In.) | 1/4 in |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- DRILLCO 3/16 X 3-1/2, ANCHOR DRILL -1800A (180A1123)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- DRILLCO 3/4 X 18, SDS PLUS DRILL - 1700A (170A14818)
- DRILLCO 1/2 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13218)
- DIABLO 1/2"x10"x12" SDS-Plus 2-Cutter (DMAPL2320)
- Drillco Masonry Drill Bits