Shop All Masonry Drill Bits
Drillco
1/4 X 4, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1164
Zoro # G110373275
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Overall Length 4 in
- Shank Size (In.) 1/4 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 160A1164
- Zoro # G110373275
- UPC # 45996695823
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 4 in |
Shank Size (In.) | 1/4 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Standard Retractable Utility Knife (2082101)
- MALCO Turboshear, Double Cut (TSMD)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F21/32)
- DRILL AMERICA 27/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X27/32X1/2)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- DRILLCO 3/4 X 13 SDS-MAX Masonry Drill (174F14813)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- DRILLCO 1" X 13 SDS-MAX Masonry Drill (174F16413)
- DRILLCO 3/8 X 6.1/4 SDS PLUS DURATIP DRILL 1720 (172F1246)
- DRILLCO 1/2 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13218)
- DRILL AMERICA 5/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/8)
- Drillco Masonry Drill Bits