Shop All Carbide End Mills
Drillco
1/4, SOLID CARBIDE 2 FL END MILL - 7200
Mfr # 72A116C
Zoro # G310373174
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 72A116C
- Zoro # G310373174
- UPC # 45997390116
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Size | 1/4 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- SECO Duratomic Carbide Insert Pack of 10 (DCMT070204-MF2 TP1501)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/4, End Mill Style: Ball (21258)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450100)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 2 FLT (SEM-187-02)
- Drillco Carbide End Mills