Shop All Masonry Drill Bits
Drillco
1/4 MASONRY DRILL STRAIGHT SHANK -1600N
Mfr # 160N116
Zoro # G810370956
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Overall Length 4 in
- Shank Size (In.) 1/4 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160N116
- Zoro # G810370956
- UPC # 45996696387
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 4 in |
Shank Size (In.) | 1/4 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
This masonry drill is used to drill Concrete, Natural Stone, Aerated Concrete, Masonry, Brick, Block, and Lime Sandstone. Self Centering Tip- for easy spot drilling. Chisel Shaped Head Geometry-for faster drilling progress. Hardened Steel Body-for increased impact resistance. Large Volume Flute creates cupping effect for efficient dust extraction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY LONG ARM 1/2"" (14232)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/16 (C18446)
- BIG HORN Magneto Tape Holder (14355)
- CS UNITEC Non Sparking Hammer, Club, 2 lbs, Beryllium Copper (EX108U-0200B)
- DRILLCO 9/16 X 12.1/4, SDS PLUS DRILL - 1700A (170A13612)
- DRILLCO 5/32 MASONRY DRILL STR SHANK - 1600N (160N110)
- DRILLCO 9/16 X 21 SDS-MAX Masonry Drill (174F13621)
- DRILLCO 1/2 X 21 SDS-MAX Masonry Drill (174F13221)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- Drillco Masonry Drill Bits