Shop All Jobber Length Drill Bits
Drillco
1/4, JOBBER LENGTH DRILL - 100SE
Mfr # 100SE116
Zoro # G110372612
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 4 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 100SE116
- Zoro # G110372612
- UPC # 45996598599
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 4 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
The 100SE Series drill is ground from a solid, imported drill, similar to the 200 Series drill. This drill is designed for general purpose drilling under a wide range of drilling conditions. It can drill various materials such as cast iron, steel, and steel forging. The surface treatment prevents chip welding, improves chip flow and increases abrasion resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LYU5)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- PORTER-CABLE 1500-Watt Heat Gun (PC1500HG)
- CENTURY DRILL & TOOL Brad Point Wood Bit 15/32 Overall Lgth 5-3/4 Cutting Lgth 4-1/2 Rs 3/8 (37230)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- DRILLCO 11/32, JOBBER LENGTH DRILL - 100SE (100SE122)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- DRILLCO 31/64, JOBBER LENGTH DRILL - 100SE (100SE131)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 13/64 (44913)
- Drillco Jobber Length Drill Bits