Shop All Solid Spade Drill Bits
Drillco
1/4 in. PADDLE BITS - 1950E
Mfr # 195E116
Zoro # G810373315
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Inch
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 195E116
- Zoro # G810373315
- UPC # 45996698879
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Inch |
Drill Bit Size | 1/4 in |
Overall Length | 6 in |
Description
Wood Drills. Paddle Bits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (200607)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- DRILLCO 9/16 in. PADDLE BITS - 1950E (195E136)
- DRILLCO 3/8 in. PADDLE BITS - 1950E (195E124)
- DRILLCO 3/4 in. PADDLE BITS - 1950E (195E148)
- DRILLCO 1 in. PADDLE BITS - 1950E (195E164)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- X1 TOOLS 9/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2056x36)
- Drillco Drill Bits