Shop All Construction Reamers
Drillco
1/4, High Spiral Flute 1/4 Shank Construction Reamer
Mfr # 428A116
Zoro # G600869196
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.3/8
- Shank Type 3 Flats, Reduced Shank
- Size 1/4
- Finish Black Oxide
- Flute Length 2.1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A116
- Zoro # G600869196
- UPC # 45997095813
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 4.3/8 |
Size | 1/4 |
Flute Length | 2.1/2 |
Details
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Flute Type | High Spiral Flute |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- IRWIN Mig Welding Plier, PK5 (1873303)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- DRILLCO 7/8 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX156)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- DRILLCO 9/16 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX136)
- DRILLCO 1/2" Straight Flute Hex Nut Car Length Construction Reamer (150HX132)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- Drillco Reamers