Shop All Countersinks
Drillco
1/4, COUNTRSINKI 90DEG 6 FLUT - 3900E
Mfr # 39E116C
Zoro # G210370761
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Overall Length (In.) 2 in
- Measurement System Inch
- Drill Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E116C
- Zoro # G210370761
- UPC # 45997091969
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Overall Length (In.) | 2 in |
Drill Size | 1/4 in |
Shank Length | 1 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Impact Socket (SID12006)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- WILMAR W1069 22Pc Combo Wrench Set W1069 (WI386962)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1/2", Number of Flutes: 1 (HS1-1/2-90-1/4)
- LINK #6 Cobalt Se .140 X 11/32 Drill 5/16 X 1-3/4 Body 1/4 X 5/8 Shank (55-CO-190)
- M.A. FORD 1/4 X 1-1/4X.060Cr Blaze Endmill (78150003)
- DRILL AMERICA 1-1/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-82)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- HHIP 1/2" 82 Degree 3 Flute HSS Countersink (2001-1500)
- Drillco Countersinks, Center Drills & Spotting Drills