Shop All Countersinks
Drillco
1/4, COUNTERSINK 90DEG SGL FLUTE - 3600E
Mfr # 36E116C
Zoro # G410372619
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 1/4 in
- Measurement System Inch
- Overall Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E116C
- Zoro # G410372619
- UPC # 45996999921
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 1/4 in |
Overall Length (In.) | 2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Ratchet Bars, Ratchet Bar For Pentalift (PEMF2005)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (600-I)
- INGERSOLL-RAND Reverse Assembly (285B-A329)
- DRILL AMERICA 7/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/64)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO Countersink, 6 FL, 60 Deg, 3/4, HSS, Uncoated (55009)
- SHAVIV Countersink (151-00137)
- LINK 82° No-Flute Cobalt Deburr 4 Pc Set (3/8, 1/2, 3/4 & 1) (94-CO-569)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (21ML02)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- IRWIN 12 Hi SPD Counter Bit (12411)
- Drillco Countersinks