Shop All Countersinks
Drillco
1/4, COUNTERSINK 82DEG SGL FLUTE - 3600E
Mfr # 36E116B
Zoro # G410372589
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Overall Length (In.) 2 in
- Drill Size 1/4 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E116B
- Zoro # G410372589
- UPC # 45996999914
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 2 in |
Drill Size | 1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8062)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- KEO Countersink, 6 FL, 100 Deg, 3/8, HSS, TiN (55064-TiN)
- M.A. FORD Xt Endmill 12Mm X 2.5R (60050003)
- KEO Drill/Countersink, 110 deg., 1-1/4in, HSS (53241)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- Drillco Countersinks, Center Drills & Spotting Drills