Shop All Countersinks
Drillco
1/4, COUNTERSINK 60DEG SGL FLUTE - 3600E
Mfr # 36E116A
Zoro # G310372542
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 1/4 in
- Overall Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E116A
- Zoro # G310372542
- UPC # 45996999907
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 1/4 in |
Overall Length (In.) | 2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J10033M)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- DRILL AMERICA 21/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/32)
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle (34690)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- LINK R-Type HSS Centerdrill #2R Thru #6R 5 Pc Set (05-L2-392)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- Drillco Countersinks