Shop All Ball End Mills
Drillco
1/4 4FL END- MIL BALL NOSE 3/8SH 6400A
Mfr # 642A116A
Zoro # G810370710
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material High Speed Steel
- Length of Cut 5/8 in
- Shank Dia. 3/8 in
- Overall Length 2-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 642A116A
- Zoro # G810370710
- UPC # 45997290096
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2-7/16 in |
Size | 1/4 in |
Details
End Mill Material | High Speed Steel |
Description
Ball Nose End Mills have rounded end cutting edges. This style of end mill is available as a center cutting tool only. It is used where rounded details must be machined in a part for example, a slot with a rounded bottom. It is also used where sharp machined corners must be avoided. Ball nose end mills are also widely used for delicate cuts on contoured surfaces of molds and dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YU33)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42835)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- OSG Carbide End Mill, 1/16in dia, 3/32in Cut L (90110211)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP421-3543-BN)
- OSG End Mill, Carbide, WXS, 1.0mm, 2 FL, Ball End (3051006)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- Drillco End Mills