Shop All High Speed Steel End Mills
Drillco
1/4 4 FLUT DBL END END-MIL 3/8 SHK 5500A
Mfr # 55A116A
Zoro # G710372555
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in
- Dimension Type Inch
- Shank Dia. 3/8 in
- Material High Speed Steel
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 55A116A
- Zoro # G710372555
- UPC # 45997197128
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 5/8 in |
Dimension Type | Inch |
Shank Dia. | 3/8 in |
Size | 1/4 in |
Overall Length | 3-3/8 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 31035 36in Straight Pipe Wrench - Model 36 (31035-RIDGID)
- AMPG Interapid Tip, Carbide, 0.1 X 2-3/4 (Z6884)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5311300)
- Drillco End Mills