Shop All Ball End Mills
Drillco
1/4, 4 FL BALL NOSE END MIL M42 6650A
Mfr # 665A116A
Zoro # G510371321
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Cobalt
- Length of Cut 5/8 in
- Shank Dia. 3/8 in
- Overall Length 2-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 665A116A
- Zoro # G510371321
- UPC # 45997290591
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2-7/16 in |
Size | 1/4 in |
Details
End Mill Material | Cobalt |
Description
Ball Nose End Mills have rounded end cutting edges. This style of end mill is available as a center cutting tool only. It is used where rounded details must be machined in a part for example, a slot with a rounded bottom. It is also used where sharp machined corners must be avoided. Ball nose end mills are also widely used for delicate cuts on contoured surfaces of molds and dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Bitholder Adaptor, 1/4" x 6mm x 165mm, PK2 (05051835001)
- SPYDER 4" Carbide Tipped Hole Saw (600833)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-350)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Number of Flutes: 2 (AMG-402-B-ALTIN)
- OSG Carbide End Mill, 404BN, 13/64 D, 5/8 Cut L (404-2031-BN)
- Drillco End Mills