Shop All Carbide End Mills
Drillco
1/4 2FL DBL-END SOLID CARB END-MIL -7400
Mfr # 74A116C
Zoro # G810370970
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 74A116C
- Zoro # G810370970
- UPC # 45997391205
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Size | 1/4 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- LYNDEX-NIKKEN Collet Hex, 3J, 3/8in (330-024)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36700411)
- MICRO 100 Carb End Mill, 5/64 In, 4FL, CC, Uncoated (GEM-078-4)
- Drillco End Mills