Shop All Tap Sets
Drillco
1/4-28, HSS TAP SET H-3 - 2000E
Mfr # 20E116FS
Zoro # G610372365
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-1/2 in
- Tap Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-1/2 in |
Tap Size | 1/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- DRILL AMERICA .5540 HSS Straight Shank Chucking Reamer (DWRR.5540)
- WESTWARD 8" Drill Press Vise with Stationary Base (10D734)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02014)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- DRILLCO 18PC UNF TAP DRILL SET 200 Drill 2000 TAPS (200F2018)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- Drillco Tap Sets