Shop All Thread Forming Taps
Drillco
1/4-28, HSS PLUG TAPS - 2000
Mfr # 20A116FP
Zoro # G010372279
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Tap Size 1/4 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20A116FP
- Zoro # G010372279
- UPC # 45996790191
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 2-1/2 in |
Tap Size | 1/4 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-902 Pail, Rubber, 8 Qt (84-902)
- WINDLINE Windline DLB-9 Breakaway Dive Ladder Bracket (DLB-9)
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 18 X 4, Wood (66-262)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILLCO 36MM-3.00 4FL TAPER TAP - 2800 (28A360BT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 1/2-13 3FL .005 OVERSIZE PLUG TAP 2105 (215A132CP)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105908)
- Drillco Taps