Shop All Thread Forming Taps
Drillco
1/4-28, HSS LEFT HAND TAPER TAP - 2300
Mfr # 23A116FT
Zoro # G710370568
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Overall Length 2-1/2 in
- Tap Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 23A116FT
- Zoro # G710370568
- UPC # 45996894042
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-1/2 in |
Tap Size | 1/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 7 in L (10-989)
- MORTON Adjustable Handle, Plastic Handle, M10 x 30mm screw, 80mm Handle Length (AH-934)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3497-22, 2457-20)
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- OSG Thread Forming Tap, 5/8"-18, Plug, TiN, 0 Flutes (1400152905)
- Drillco Taps