Shop All Thread Forming Taps
Drillco
1/4-28, HSS BOTTOMING TAP - 2000
Mfr # 20A116FB
Zoro # G610372396
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/4 in
- Overall Length 2-1/2 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20A116FB
- Zoro # G610372396
- UPC # 45996790184
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 1/4 in |
Overall Length | 2-1/2 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD13010)
- RIDGID Cutter Roll, PK2 (34775)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- DRILLCO 8MM X 1.00, CARBON TAPER TAP - 2000C (20C080AT)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes (1400105305)
- Drillco Thread Forming Taps