Shop All Extension Taps
Drillco
1/4-28, 6 in. EXTENSION PLUG TAP - 2060
Mfr # 206A116FP
Zoro # G810372349
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 206A116FP
- Zoro # G810372349
- UPC # 45996890105
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/4 in |
Details
Tap Material | High Speed Steel |
Description
The long shank is ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- WRIGHT TOOL Open End Wrench, 7/8" x 15/16" (1330)
- DRILLCO 5/16-18, 6 in. EXTENSION BOTTOM TAP - 2060 (206A120CB)
- DRILLCO 8-32, 6 in. EXTENSION BOTTOM TAP - 2060 (206A008CB)
- DRILLCO 5/16-18, 6 in. EXTENSION PLUG TAP - 2060 (206A120CP)
- DRILLCO 1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060 (206A116SP)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated (133356 12-24)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- Drillco Taps