Shop All Thread Forming Taps
Drillco
1/4-20 THREAD FORMING BOTTOM TAP - 2090
Mfr # 209A116CB
Zoro # G510373547
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/4 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 209A116CB
- Zoro # G510373547
- UPC # 45996890600
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 1/4 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Thread forming taps ''form'' the thread rather than cut it, which allows the thread to be created without producing any chips. Thread forming taps can run at faster operating rates than standard cut taps, and generally have a longer tool life, sometimes up to 5x longer in some applications. Ideal in materials such as aluminum, brass, copper, low carbon steels, zinc, and 302-303 stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT SAFETY CUTTER Swift Safety Cutter Replacment Blades, PK100 (CT-SRB)
- MORSE 3-3/4" Carbide Grit Hole Saw (MHSG60)
- GS TOOLING 5/32" ER32 Collets (337704)
- ELESA Threaded stud, EBK.50 p-5/16-18x3/4-C1 (EBK-p-SOFT (inch sizes))
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- DRILLCO 1/4-20, CARBON PLUG TAPS - 2000C (20C116CP)
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- DRILLCO 5/8-11, NITRO PLUG TAP - 2000N (20N140CP)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- DRILLCO 1-64, HSS NITRO BOTTOMING TAP - 2000N (20N001CB)
- Drillco Taps