Shop All Spiral Flute Taps
Drillco
1/4-20 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF116C
Zoro # G410371315
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF116C
- Zoro # G410371315
- UPC # 45996798036
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-08)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- KO-KEN Ratchet Handle 45 teeth Swivel Head 280mm Polished Handle 3/8 Sq. Drive (3776P)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- YMW TAPS Spiral Flute Tap, #12-24, UNC, 4 Flutes, Oxide (SSUNCM3NEX)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/4 - 20 UNC (309020-0010)
- NACHI L981 1/2-13 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88133)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- YMW TAPS Spiral Flute Tap, 5/8"-11, UNC, 4 Flutes, TIN (SSU10U3NEB-TIN)
- Drillco Spiral Flute Taps