Shop All Thread Forming Taps
Drillco
1/4-20, NITRO TAPER TAP - 2000N
Mfr # 20N116CT
Zoro # G310372528
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Size 1/4 in
- Overall Length 2-1/2 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20N116CT
- Zoro # G310372528
- UPC # 45996796612
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/4 in |
Overall Length | 2-1/2 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- STANLEY Level Silver I-Beam (42-074)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- DRILLCO 1 in.-8, NITRO PLUG TAP - 2000N (20N164CP)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- Drillco Taps