Shop All Tap Sets
Drillco
1/4-20, HSS TAPS SETS - 2000
Mfr # 20A116CS
Zoro # G010372637
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1/4 in
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/4 in |
Overall Length | 2-1/2 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- DEWALT 25/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1125)
- CAPRI TOOLS 26mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55426)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/2 Inch to 3/4 Inch Rubber & PVC Hose (H10-8)
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- DRILLCO 5mm x 0.50, Metric Tap Set (28E050CS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 in. UNC (309020-SET1)
- Drillco Tap Sets