Shop All Tap Sets
Drillco
1/4-20, HSS TAP SET H-3 - 2000E
Mfr # 20E116CS
Zoro # G110372636
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-1/2 in
- Tap Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-1/2 in |
Tap Size | 1/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle 3/8 Square 236 x 200mm Sliding Bar Free Turn Grip (3715SLK)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- DRILLCO 5mm x 0.80, Metric Tap Set (28E050AS)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 9/16-12UNC (342647)
- Drillco Taps