Shop All Hex Dies
Drillco
1/4-20 HSS HEX THREADING DIE NUT 3300E
Mfr # 33E116C
Zoro # G810370451
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 1/4 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/4 in |
Details
Material | High Speed Steel |
System Of Measurement | Inch |
Description
Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Reamer, RH, 1/8 To 2 In Cap, For 3Z987 (341)
- XCELITE Nut Driver, 3/8" Shank (9912N)
- KO-KEN Wheel Nut Socket 21mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-21)
- CENTURY DRILL & TOOL Replacement Grinder Flange Nut Set (75099)
- DRILLCO 1-1/4--11-1/2, CARBON HEX PIPE DIE -3380E (338E216)
- DRILLCO 6-32 HSS HEX THREADING DIE NUT - 3300E (33E006C)
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 2-1/2--8, HEX DIES - 3350E (335E332N)
- DRILLCO 10-32 HSS HEXAGON THREDING DIE NUT 3300E (33E010F)
- IRWIN Hanson High Carbon Steel SAE Hexagon Die 5/16 in.-24NF 1 pc (6529)
- Drillco Dies