Shop All Thread Forming Taps
Drillco
1/4-20, HSS BOTTOMING TAP - 2000
Mfr # 20A116CB
Zoro # G310372580
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/4 in
- Overall Length 2-1/2 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20A116CB
- Zoro # G310372580
- UPC # 45996790146
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 1/4 in |
Overall Length | 2-1/2 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1769682)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/8" Tip Size (BL8)
- HHIP .1001" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0703)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- DRILLCO 4MM X 0.70, CARBON BOTTOM TAP - 2000C (20C040AB)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- Drillco Thread Forming Taps