Shop All Thread Forming Taps
Drillco
1/4-20, COMBINED TAP & DRILL - 2050
Mfr # 205A116C
Zoro # G510371178
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size 1/4 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 205A116C
- Zoro # G510371178
- UPC # 45996799897
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 1/4 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Drills and Taps in a single pass, reducing cycle time, and therefore reducing the manufacturing cost of a part. The drill part of the tool produces a hole correctly sized for approximately 75% of thread. They can be used on multi-spindle or hand held drill operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x3 (CF271B)
- GRIP-ON 7 Locking Pliers, 118 Jaw Opening, Groovy Grip (122-07)
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- KIPP Pull Handles thermoplastic (K0200.140081)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- DRILLCO 8MM X 1.00, CARBON TAPER TAP - 2000C (20C080AT)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- Drillco Taps