Shop All Thread Forming Taps
Drillco
1/4-20, CARBON PLUG TAPS - 2000C
Mfr # 20C116CP
Zoro # G310373570
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/4 in
- Tap Dimension Type Inch
- Overall Length 2-1/2 in
- Tap Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C116CP
- Zoro # G310373570
- UPC # 45996792294
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | 1/4 in |
Tap Dimension Type | Inch |
Overall Length | 2-1/2 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4" Ball End Blade (112)
- IRWIN Hanson Steel Tap and Drill Combo Set #29 8-32 NC 2 pc (80217)
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Right Cut Aviation Snip (MWT-6510R)
- DRILLCO 1/4-20 THREAD FORMING BOTTOM TAP - 2090 (209A116CB)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- OSG Thread Forming Tap, 5/8"-18, Plug, TiN, 0 Flutes (1400152905)
- Drillco Thread Forming Taps