Shop All Hand Taps
Drillco
1/4-20, 6" PULLEY TAP
Mfr # 24A116C6
Zoro # G200868896
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 1/4
- Shank Type Through or Blind Hole
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Plug |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 9" x 9 (SL517)
- BESSEY 40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.540+2K)
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- DRILL AMERICA 59/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F59/64)
- DRILLCO HSS Plug Taps H-3, 8-32, 12PK (20E008CP)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- DRILLCO 36mm x 4.0, Metric Taper Tap (28E360AT)
- DRILLCO 1-1/8-12, HSS Bottoming Ta H-4 (20E208FB)
- DRILLCO HSS Plug Taps H-4, 7/8-9, 3PK (20E156CP)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Tap Set (T/A54768)
- Drillco Taps