Shop All Extension Taps
Drillco
1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060
Mfr # 206A116SP
Zoro # G310372214
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 206A116SP
- Zoro # G310372214
- UPC # 45996890112
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/4 in |
Details
Tap Material | High Speed Steel |
Description
The long shank is ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 4 In, 58/59 TPI (12F780)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- WESTWARD Caster Kit (GGS_56588)
- DRILLCO 5/16-18, 6 in. EXTENSION BOTTOM TAP - 2060 (206A120CB)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- DRILLCO 5/16-18, 6 in. EXTENSION PLUG TAP - 2060 (206A120CP)
- DRILLCO 8-32, 6 in. EXTENSION BOTTOM TAP - 2060 (206A008CB)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505908)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- Drillco Extension Taps