Shop All Round Dies
Drillco
1/4-20, 1-1/2 OD ADJUSTABLE DIES - 3000E
Mfr # 30E116CC
Zoro # G310370722
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Tap Dimension Type Inch
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 30E116CC
- Zoro # G310370722
- UPC # 45996994513
- Country of Origin China
- Category Round Dies
Dimensions
Tap Dimension Type | Inch |
Size | 1/4 in |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- OTC 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (1949A)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- ESTWING Ripping Hammer, 5-1/2" Head, 12-3/8"Handle (E3-20S)
- DRILLCO 1-1/2--12, 2-1/2 OD RND ADJUST DIE -3000E (30E232FE)
- DRILLCO 1-1/8--12, 2-1/2 OD RND ADJUST DIE -3000E (30E208FE)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 2 in.-4-1/2, 3 in. OD ROUND ADJUST DIES - 3000E (30E264CF)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #8-32UNC (400145)
- Drillco Round Dies