Shop All Pipe Taps
Drillco
1/4-18, Straight Pipe Tap
Mfr # 295A116
Zoro # G100870456
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1/4
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 |
Length of Thread | 1.0625 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZY-Tote Tool Carrier-SE Bull Float (CC1003)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- SLICE Precision Blade, Double-Edged, White, PK4 (10532)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- Drillco Pipe Taps