Shop All Round Dies
Drillco
1/4-18, ROUND ADJUSTABLE PIP DIE - 3050E
Mfr # 305E116C
Zoro # G310374010
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Size 1/4 in
- Tap Dimension Type Inch
- Shank Dia. 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 305E116C
- Zoro # G310374010
- UPC # 45996996173
- Country of Origin China
- Category Round Dies
Dimensions
Size | 1/4 in |
Tap Dimension Type | Inch |
Shank Dia. | 18 in |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- MITUTOYO Digimatic Thickness Gage, 0 to 0.470In (547-500S)
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- MASTER MAGNETICS 19.5 in. Magnetic Toolmat (07079)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 1-1/8--12, 2-1/2 OD RND ADJUST DIE -3000E (30E208FE)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 2 in.-4-1/2, 3 in. OD ROUND ADJUST DIES - 3000E (30E264CF)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- Drillco Dies