Shop All Pipe Taps
Drillco
1/4-18, Pipe Taps
Mfr # 290A116
Zoro # G700870436
original price:
$32.65
26% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1/4
- Length of Thread 1.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 |
Length of Thread | 1.0625 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each] (HSAWBLADE10X80X.625-C1106065)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -5'4-1/2)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 8 mm Tip, 3 1/4 in L (45528)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- Drillco Taps