Shop All Pipe Taps
Drillco
1/4-18, INTERRUPTED THREAD
Mfr # 293A116
Zoro # G200870448
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Material High Speed Steel
- Finish Bright
- Size 1/4
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 |
Length of Thread | 1.0625 |
Details
Number of Flutes | 5 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHEL T4/K7 Chuck Key (eqauivalent to Jacobs K (T4 CHUCK KEY)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49385)
- BETA Set of 8 Hex Key Wrenches with High Torque T-Handles, 3/32 - 3/8 (000960682)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH3)
- Drillco Pipe Taps