Shop All Pipe Taps
Drillco
1/4-18, CARBON PIPE TAPS - 2700E
Mfr # 2700E116
Zoro # G010372651
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/16 in
- Tap Material Carbon
- Tap Size 1/4 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-7/16 in |
Tap Size | 1/4 in |
Tap Dimension Type | Inch |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1113)
- LEGACY Pro High Flow Coupler - Plug Kit (A53452FZ)
- FREUD Forstner Bit, 1" dia. (PB-007)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- DRILLCO 3/8-18, Pipe Taps (290A124)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 3/4-14, Pipe Taps (290A148)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- Drillco Pipe Taps