Shop All Construction Reamers
Drillco
1.3/8 Spiral Flute NITRO Construction Reamer
Mfr # 427N224
Zoro # G900869971
original price:
$216.50
5% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Flute Type Spiral Flute
- Finish Black & Gold
- Material High Speed Steel
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N224
- Zoro # G900869971
- UPC # 45997095752
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 1.3/8 |
Details
Flute Type | Spiral Flute |
Finish | Black & Gold |
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-92-1/2X13-SW Adjustable Lever Steel (8TF36K)
- ROADPRO Folding Lock Knife, w/Nylon Case, 4" (SST-60241)
- V-8 TOOLS Super Thin Adjustable Wrench, 2" (V8T629)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- DRILLCO 1/4, High Sp Fl 1/4" SH NITRO Construction Reamer (428N116)
- DRILLCO 5/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF140)
- DRILLCO 3/8, High Sp Fl 3/8" SH NITRO Construction Reamer (428N124)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 1-1/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N208-132)
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- DRILLCO 27/32 Spiral Flute NITRO Construction Reamer (427N154)
- Drillco Construction Reamers