Shop All Chucking Reamers
Drillco
13/64, S/S HEL FLUT CHUCK REAMER -4375E
Mfr # 437E113
Zoro # G110371028
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Size 13/64 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 437E113
- Zoro # G110371028
- UPC # 45997097824
- Country of Origin China
- Category Chucking Reamers
Dimensions
Size | 13/64 in |
Overall Length | 5 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- TEKTON 1/4 Inch Metric Security Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93004)
- MARSHALLTOWN Asphalt Squeegee, 60x36 in, Neoprene Blade (RED700245)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- DRILLCO 1-1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E232)
- DRILLCO 1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E132)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- Drillco Chucking Reamers