Shop All Chucking Reamers
Drillco
13/32, S/S STR FLUTE CHUCK REAMER - 4300E
Mfr # 430E126
Zoro # G410372831
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length 7 in
- Size 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 430E126
- Zoro # G410372831
- UPC # 45997097190
- Country of Origin China
- Category Chucking Reamers
Dimensions
Overall Length | 7 in |
Size | 13/32 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- SECURAL Dead Blow Hammer, 24 oz., 12" (3380.04)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- DRILLCO 17/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E134)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- DRILLCO 1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E132)
- CLEVELAND Chucking Reamer w/Straight Shank (C25094)
- Drillco Chucking Reamers