Shop All Construction Reamers
Drillco
13/32, Spiral Flute 13/32" Shank Construction Reamer
Mfr # 427A126
Zoro # G100869115
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.3/8
- Material High Speed Steel
- Shank Type 3 Flats, Reduced Shank
- Finish Black Oxide
- Flute Type Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427A126
- Zoro # G100869115
- UPC # 45997094892
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.3/8 |
Flute Length | 3.1/2 |
Size | 13/32 |
Details
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench 1-3/8 (9AB10)
- PRO-GRADE TOOLS Metric Wrench, Sets, 8 pcs. (19044)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2038x1)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96241)
- DRILLCO 1-1/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N208-132)
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- DRILLCO 1/4, Spiral Flute 1/4" Shank NITRO Construction Reamer (427N116)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- DRILLCO 15/32 High Sp Fl NITRO Construction Reamer (428N130)
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- SUPER TOOL Shell Reamer, 2-1/8" D, Carbide Tipped (55048)
- Drillco Reamers