Shop All Hand Reamers
Drillco
13/32, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E126
Zoro # G410372770
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/4 in
- Material High Speed Steel
- Size 13/32 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E126
- Zoro # G410372770
- UPC # 45997099231
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 5-1/4 in |
Size | 13/32 in |
Details
Material | High Speed Steel |
Measurement System | Inch |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN Magnifying Tweezers - Set of 2 (EA81028)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- IRWIN D.1 Hxcd3/8-16 (9434)
- DRILL AMERICA 1/2x18" Ship Auger Bit (DMS73-1020)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 11/32, HAND REAMER SPIRAL FLUTE - 4450E (445E122)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- DRILL AMERICA M HSS Adjustable Reamer 1-13/16" - 2-7/32" (DWRRADJM)
- Drillco Reamers