Shop All High Speed Steel End Mills
Drillco
13/32 4 FL DBL END END-MIL 1/2 SHK 5500A
Mfr # 55A126B
Zoro # G310372351
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Shank Dia. 1/2 in
- Material High Speed Steel
- Size 13/32 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 55A126B
- Zoro # G310372351
- UPC # 45997197173
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Size | 13/32 in |
Dimension Type | Inch |
Overall Length | 4-1/8 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #4 (44074)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- DRILLCO 3/8, TWO FL DBL END END-MIL 3/8 SHK 5400A (54A124A)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- Drillco High Speed Steel End Mills