Shop All Taper Shank Drill Bits
Drillco
13/16, Taper Shank Drill #3 M.T.
Mfr # 1400A152
Zoro # G300869458
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 13/16
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1400A152
- Zoro # G300869458
- UPC # 45996693010
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 13/16 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- ECLIPSE Threaded Insert Setting Tool Kit Imperia (02745-01)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3000 lb. (803)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- DRILLCO 1-1/16 Taper Shank Drill #4 M.T. Larger (1475A204)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILL AMERICA 50.00mm HSS 5MT Metric Taper Shank Drill Bit (DWDTSMM50.00)
- Drillco Drill Bits