Shop All Bridge Reamers
Drillco
13/16 Straight Flute Car Reamer #3MTS
Mfr # 150H152
Zoro # G200870400
original price:
$115.92
11% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 5
- Overall Length 9.1/2
- Finish Black Oxide
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 150H152
- Zoro # G200870400
- UPC # 45996695403
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 5 |
Overall Length | 9.1/2 |
Size | 13/16 |
Details
Flute Type | Straight Flute |
Finish | Black Oxide |
Material | High Speed Steel |
Shank Type | Taper Shank |
Morse Taper | 3 |
System of Measurement | Fractional |
Description
Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- PRECISION BRAND Shim Stock, Brown, .010", Vinyl, 5"x20" (44145)
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILLCO 17/32, Bridge Reamer Taper Shank Spiral Flute (425A134)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- Drillco Bridge Reamers