Shop All Construction Reamers
Drillco
13/16 Spiral Flute Nut Shank NITRO Construction Reamer
Mfr # 125SF152
Zoro # G800869866
original price:
$109.99
7% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.3/8
- Finish Black & Gold
- Material High Speed Steel
- Flute Length 7.3/8
- Shank Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 125SF152
- Zoro # G800869866
- UPC # 45996691023
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 9.3/8 |
Size | 13/16 |
Flute Length | 7.3/8 |
Details
Finish | Black & Gold |
Material | High Speed Steel |
Shank Type | Hex Nut |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13478)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65027)
- RICHELIEU HARDWARE 4 1/4-inch (108 mm) Bi-Metal Hole Saw (924791)
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- DRILLCO 15/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF160)
- DRILLCO 3pc HSS Multi-Step Reamer Set, #1 - #3 (470SESET)
- DRILLCO 11/16, Spiral Flute 1/2" Shank Construction Reamer (427A144)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- DRILLCO 5/16, High Sp Fl 5/16" SH NITRO Construction Reamer (428N120)
- DRILLCO 1-1/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A216)
- Drillco Reamers